40W G25 Incandescent Lamp

Item #: 691229

Cat #: A3644

UPC: 045923036446

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt G25 Incandescent; Clear; 2500 Average rated hours; 300 Lumens; Medium Base; 220 Volt

Overview

40 Watt G25 Incandescent; Clear; 2500 Average rated hours; 300 Lumens; Medium Base; 220 Volt
Also known as: 045923036446, A3644

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 300
Color Rendering Index (CRI): 100
Wattage: 40
Shape: G25 (Globe)
Volts AC: 220
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Lumens: 300
Wattage: 40
Volts AC: 220
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)