Breaker, Molded Case, 60A, 3P, 600VAC, Trip Unit AIC Rating

Item #: 691227

Cat #: 140G-HTC3-C60

UPC: 885630443416

Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, Trip Unit AIC Rating
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, Trip Unit AIC Rating
Also known as: 885630443416, 140G-HTC3-C60

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Size: H Frame
Volts AC: 600
Amps: 60
Poles: 3
Size: H Frame
Amps: 60
Type: Breaker; Molded Case, Breaker
Volts AC: 600

Customer Reviews

No reviews for this product
(0)