This product may not be available in all locations.


Panel For Enclosure, 14" x 7", N Series, Aluminum
Item #: 691203
Cat #: BP1407AL
UPC: 785928215551
Sign In or Register to view pricing and more.
Documents & Guides
Back Panel For Enclosure, 14" x 7", N Series, Aluminum
Overview
Back Panel For Enclosure, 14" x 7", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928215551, BP1407AL
Specifications
Width: | 7 in |
Height: | 14 in |
Material: | Aluminum |
Width: | 7 in |
Material: | Aluminum |
Height: | 14 in |
Customer Reviews
No reviews for this product
(0)