FIBER OPTIC CABLES

Item #: 691176

Cat #: E51KT723

UPC: 782113478425

Sign In or Register to view pricing and more.
Documents & Guides
Eaton E51 Series Glass Fiberoptic Cable, Forward Viewing, Sensor distance: Depends on controller used, Diffuse, Stainless Steel enclosure, Fiberoptic

Overview

Eaton E51 Series Glass Fiberoptic Cable, Forward Viewing, Sensor distance: Depends on controller used, Diffuse, Stainless Steel enclosure, Fiberoptic
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782113478425, E51KT723

Specifications

Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Length: 1.500 in
Material: Stainless Steel
Length: 1.500 in
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6

Customer Reviews

No reviews for this product
(0)