LED Striplight, 96", 10000 Lumen, 5000K, 120-277V, 80CRI

Item #: 691068

Cat #: TZL1NL9610000LMFSTMVOLT50K80CRIWH

UPC: 820476906268

Documents & Guides
LED Striplight, 8 Foot, 10000 Lumens, 5000K, 120-277 Volt, 80CRI, Frosted Diffuser, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Striplight, 8 Foot, 10000 Lumens, 5000K, 120-277 Volt, 80CRI, Frosted Diffuser, White
Also known as: 820476906268, TZL1NL9610000LMFSTMVOLT50K80CRIWH

Specifications

Type: Strip Fixture
Color Temperature: 5000 (Bright White)
Color: Frosted, White
Length: 8 ft
Wattage: 68
Material: Steel
Light Technology: LED
Volts AC Range: 120 - 277
Type: Strip Fixture
Color: Frosted, White
Wattage: 68
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 8 ft
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)