Overview
1-5/8" X 1-5/8", 12 Gage; Slotted
Strut channel is used to mount, brace, support, and connect lightweight structural loads in building construction. These include pipes, electrical and data wire, mechanical systems such as ventilation, air conditioning, and other mechanical systems.
Also known as: 786364100142, P1000T-10GR
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)