Turn Prevent Lug 2/0-14

Item #: 690978

Cat #: 2/0TP

UPC: 662381002402

Sign In or Register to view pricing and more.
Documents & Guides
Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.

Overview

Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Also known as: 662381002402, 2/0TP

Specifications

Conductors: 1
Material: Aluminum
Conductors: 1
Material: Aluminum

Customer Reviews

No reviews for this product
(0)