1 LT R30 Bullet Cylinder Track Head, Russet Bronze

Item #: 690833

Cat #: TH346

UPC: 045923403460

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R30 - Track Head - Bullet Cylinder - Russet Bronze Finish

Overview

1 Light - R30 - Track Head - Bullet Cylinder - Russet Bronze Finish
Also known as: 045923403460, TH346

Specifications

Base: Medium Screw (E26)
Color: Russet Bronze
Wattage: 75
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 75
Material: Glass, Metal
Light Technology: Incandescent
Color: Russet Bronze
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)