![Heavy Wall Heat Shrink, Type: Easy-Splice™, 8 - 2 AWG, 48" Length, Black Heavy Wall Heat Shrink, Type: Easy-Splice™, 8 - 2 AWG, 48" Length, Black](https://rexel-cdn.com/products/nsi-tork-hwhs8-2-48.jpg?i=9057B372-9A1B-499B-9A00-A21CF79EC70B&f=420)
Heavy Wall Heat Shrink, Type: Easy-Splice™, 8 - 2 AWG, 48" Length, Black
Item #: 690700
Cat #: HWHS8-2-48
UPC: 662381370051
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Wall Heat Shrink, Type: Easy-Splice™, Wire Range: 8 - 2 AWG, 48 Inch Length, Expanded/Recovered: 0.170/0.550 Inch, Color: Black, Material: Polyolefin, Rated For Direct Burial & Submersible.
Overview
Heavy Wall Heat Shrink, Type: Easy-Splice™, Wire Range: 8 - 2 AWG, 48 Inch Length, Expanded/Recovered: 0.170/0.550 Inch, Color: Black, Material: Polyolefin, Rated For Direct Burial & Submersible.
Also known as: 662381370051, HWHS8-2-48
Specifications
Material: | Polyolefin |
Color: | Black |
Allowable Gauge Range: | 8 - 2 |
Material: | Polyolefin |
Allowable Gauge Range: | 8 - 2 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)