Sign In or Register to view pricing and more.
Documents & Guides
Crimp Connector, Copper, 600V, Conductor Range: 18 - 10 AWG. Package of 500.
Overview
Crimp Connector, Copper, 600V, Conductor Range: 18 - 10 AWG. Package of 500.
Copper Crimp Sleeves are used to group and terminate copper wires. Once installed, they provide a vibration resistant connection that is corrosion resistant.
Also known as: 781002277569, CS410TP, Feral, YA38, irreversible crimp, compression conectors, Crimp sleeves
Specifications
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 10 |
Material: | Copper |
Allowable Gauge Range: | 18 - 10 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)