Smart-UPS 1500VA USB 120V SHIPBOARD 6' Cable, (Not for sale in CO, VT or WA)

Item #: 690584

Cat #: SUA1500X93

UPC: 731304195061

Sign In or Register to view pricing and more.
Documents & Guides
Smart-UPS 1500VA USB 120 Volt SHIPBOARD 6 Foot Cable, (Not for sale in CO, VT or WA)

Overview

Smart-UPS 1500VA USB 120 Volt SHIPBOARD 6 Foot Cable, (Not for sale in CO, VT or WA)
An Uninterruptible Power Supply (UPS) helps ensure that businesses have power protection for critical applications. A UPS provides protection for these critical systems in the event of a power disruption, whether it’s a prolonged outage or just a blip that can nonetheless damage sensitive machines such as computers and cash registers. The UPS provide backup power that can keep critical equipment up and running during relatively short outages and allow you to safely power them down in the event of a longer outage. UPSs are a critical component of any business continuity plan.
Also known as: 731304195061, SUA1500X93

Specifications

Volts AC: 120
Mounting: Front
Volt Amps: 1.500kVA
Material: Lead Acid
Volts AC: 120
Volt Amps: 1.500kVA
Mounting: Front
Material: Lead Acid

Customer Reviews

No reviews for this product
(0)