TPI CES16G 16" Wall Shutter

Item #: 690544

Cat #: CES16G

UPC: 686334851473

Sign In or Register to view pricing and more.

Overview

TPI CES16G 16" WALL SHUTTER
Also known as: 686334851473, CES16G

Specifications

Length: 19 in
Mounting: Wall
Standards: California Proposition 65
Length: 19 in
Standards: California Proposition 65
Mounting: Wall

Customer Reviews

No reviews for this product
(0)