Timing Relay, Single Function, On-Delay, 1PDT, 24-48V DC, 24-240VAC

Item #: 69054

Cat #: 700-FEA3TU23

UPC: 662468891356

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, Single Function, On-Delay, 1 Pole, Double Throw, Contact, 6 Time Range Settings, 24 - 48 Volt AC/DC, 24 - 240 Volt AC

Overview

Relay, Timing, Single Function, On-Delay, 1 Pole, Double Throw, Contact, 6 Time Range Settings, 24 - 48 Volt AC/DC, 24 - 240 Volt AC
Our Bulletin 700-FE Economy Timing Relays are a very narrow 17.5 mm wide. They have a timing range of 0.05 seconds to 100 hours. The multi-function version helps reduce your spare parts inventory and standardize your design.
Also known as: 662468891356, 700-FEA3TU23

Specifications

Volts DC Control Range: 24, 48
Volts AC Control: 240
Mounting: DIN Rail
Type: Relay, Timing, On-Delay
Poles: 1
Range: 0.050 sec - 60 hr
Volts DC Control Range: 24, 48
Mounting: DIN Rail
Poles: 1
Volts AC Control: 240
Type: Relay, Timing, On-Delay
Range: 0.050 sec - 60 hr

Customer Reviews

No reviews for this product
(0)