Wire Mkr,tht,b342,.25x.75,wht,5000ea/rl

Item #: 690509

Cat #: PS-250-150-WT-2

UPC: 662820022213

Sign In or Register to view pricing and more.
Documents & Guides
Brady Ip Series Permasleeve Open 3" Core Heat Shrink Polyolefin Shrink Tubing- White. Brand Name: Brady . Sub Brand: Permasleeve . Type: Heat Shrink Tubing.special Features: Heat-shrinkable, Self-extinguishing. Application: Cable & Wiremarking. Standard: Astm D 2671, Astm E 162, Astm E 662, Astm G 155, Mil-std-202,sae-ams-dtl-23053, Sae-as-81531, Ul Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.439 In. Width: 0.75 In. Dia

Overview

Brady Ip Series Permasleeve Open 3" Core Heat Shrink Polyolefin Shrink Tubing- White. Brand Name: Brady . Sub Brand: Permasleeve . Type: Heat Shrink Tubing.special Features: Heat-shrinkable, Self-extinguishing. Application: Cable & Wiremarking. Standard: Astm D 2671, Astm E 162, Astm E 662, Astm G 155, Mil-std-202,sae-ams-dtl-23053, Sae-as-81531, Ul Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.439 In. Width: 0.75 In. Dia
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820022213, PS-250-150-WT-2

Specifications

Type: Heat Shrink Tubing
Color: White
Standards: California Proposition 65
Type: Heat Shrink Tubing
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)