Fuse Block, Class J Modular Knifeblade, 3P 400A 600VAC

Item #: 690507

Cat #: JM60400-3MW22

UPC: 051712485401

Sign In or Register to view pricing and more.
Documents & Guides
Class J Modular Knifeblade Fuse Block, 3-Pole, 400 Amp, 600 Volt, No Indication, 3/0 - 4 AWG Lugs

Overview

Class J Modular Knifeblade Fuse Block, 3-Pole, 400 Amp, 600 Volt, No Indication, 3/0 - 4 AWG Lugs
Also known as: 051712485401, JM60400-3MW22

Specifications

Mounting: Panel
Poles: 3
Amps: 400
Type: Fuse Block
Class: J
Volts AC: 600
Mounting: Panel
Amps: 400
Class: J
Poles: 3
Type: Fuse Block
Volts AC: 600

Customer Reviews

No reviews for this product
(0)