20a 277v Cr Receptacle

Item #: 690438

Cat #: 27CM-30

UPC: 078477108208

Sign In or Register to view pricing and more.
Documents & Guides
Leviton 27cm-30 30a, 480v 3-phase, NEMA L16-30r, 3p, 4w, Flush Mounting Lockingreceptacle, Grounding, Corrosion Resistant, V-0-max, Yellow

Overview

Leviton 27cm-30 30a, 480v 3-phase, NEMA L16-30r, 3p, 4w, Flush Mounting Lockingreceptacle, Grounding, Corrosion Resistant, V-0-max, Yellow
30A, 480V 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mounting Locking Receptacle, Grounding, Corrosion Resistant, V-0-MAX, Yellow
Also known as: 078477108208, 27CM-30

Specifications

Type: Grounding Clip
Material: Nylon/Rubber
Color: Yellow
Type: Grounding Clip
Color: Yellow
Material: Nylon/Rubber

Customer Reviews

No reviews for this product
(0)