BRA PS-125-150-WT-2 0.750 IN W X

Item #: 690376

Cat #: PS-125-150-WT-2

UPC: 662820022183

Sign In or Register to view pricing and more.
Documents & Guides
BRA PS-125-150-WT-2 0.750 IN W X 0.235 IN H (19.050 MM W X 6.000 MM H)

Overview

BRA PS-125-150-WT-2 0.750 IN W X 0.235 IN H (19.050 MM W X 6.000 MM H)
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820022183, PS-125-150-WT-2

Specifications

Type: Heat Shrink Tubing
Color: White
Standards: California Proposition 65
Type: Heat Shrink Tubing
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)