This product has been discontinued.
![Flanged Locking Inlet, 20A, 250V, L6-20P, 2P3W, White Flanged Locking Inlet, 20A, 250V, L6-20P, 2P3W, White](https://rexel-cdn.com/products/2325leviton.jpg?i=7231585E-8DC7-408F-8EB5-A68850ECCE66&f=420)
Flanged Locking Inlet, 20A, 250V, L6-20P, 2P3W, White
Item #: 690356
Cat #: 400-02325-00E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White
Overview
20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White
Leviton’s industry leading locking devices, such as our Black & White line of industrial grade plugs and connectors and our V-0-Max line of industrial grade flush receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.
Also known as: 400-02325-00E
Specifications
Amps: | 20 |
Color: | White |
Volts AC: | 240 |
NEMA Configuration: | L6-20P |
Amps: | 20 |
Volts AC: | 240 |
Color: | White |
NEMA Configuration: | L6-20P |
Customer Reviews
No reviews for this product
(0)