This product may not be available in all locations.
Miniature Contactor,12A, 24(17-30)VDC Diode, 2NO/NC,. No Auxiliary Contact
Item #: 690355
Cat #: 100-K12DJ200
UPC: 662074496617
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Contactor, Screw Type Terminals, 12 Amp, System Control Voltage: 24 (17 - 30) Volt DC Diode, 2 Normally Open/Normally Closed Main Contacts, No Auxiliary Contacts
Overview
Miniature Contactor, Screw Type Terminals, 12 Amp, System Control Voltage: 24 (17 - 30) Volt DC Diode, 2 Normally Open/Normally Closed Main Contacts, No Auxiliary Contacts
Bulletin 100-K miniature contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, while 45 mm wide, are shallower and have less panel depth requirements than standard IEC contactors. The miniature contactors have been designed with flexibility in mind. They are available with AC or DC operating coils, several contact ratings, and optional 2- or 4-pole adder decks in a variety of auxiliary contact configurations.
Also known as: 662074496617, 100-K12DJ200
Specifications
Type: | Contactor, Miniature |
Amps: | 12 |
Poles: | 4 |
Family / Style: | 100-K |
Type: | Contactor, Miniature |
Poles: | 4 |
Amps: | 12 |
Family / Style: | 100-K |
Customer Reviews
No reviews for this product
(0)