Insulated Electrical Gloves, 11", Class 0, Size 12, Black

Item #: 690322

Cat #: E011B/12

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 12

Overview

Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 12
Also known as: E011B/12

Specifications

Color: Black
Size: 12
Material: Rubber
Class: 0
Color: Black
Material: Rubber
Size: 12
Class: 0

Customer Reviews

No reviews for this product
(0)