26.8W S8 Mini Incandescent Lamp

Item #: 690099

Cat #: S6959

UPC: 045923069598

Sign In or Register to view pricing and more.
Documents & Guides
26.88/6.72 Watt miniature; S8; 1200/5000 Average rated hours; DC Indexed Bayonet Base; Amber; 12.8/14 Volt

Overview

26.88/6.72 Watt miniature; S8; 1200/5000 Average rated hours; DC Indexed Bayonet Base; Amber; 12.8/14 Volt
Also known as: 045923069598, S6959

Specifications

Volts AC: 14
Shape: S8 (Straight)
Wattage: 26.880, 6.720
Light Technology: Incandescent
Dimmable: No
Base: DC Indexed Bayonet (BAY15d)
Volts AC: 14
Wattage: 26.880, 6.720
Dimmable: No
Shape: S8 (Straight)
Light Technology: Incandescent
Base: DC Indexed Bayonet (BAY15d)

Customer Reviews

No reviews for this product
(0)