EMC Filter, 100 - 120VAC, 1PH, Frame B, 0.75 kW, 1HP

Item #: 690090

Cat #: 25-RF023-BL

UPC: 884951990197

Sign In or Register to view pricing and more.
Documents & Guides
EMC Filter, 100 - 120 Volt AC, 1-Phase, Frame B, 0.75 kW, 1 Horse Power, Powerflex 523

Overview

EMC Filter, 100 - 120 Volt AC, 1-Phase, Frame B, 0.75 kW, 1 Horse Power, Powerflex 523
Also known as: 884951990197, 25-RF023-BL

Specifications

Horsepower: 1
Type: Filter, EMC
Phase: 1
Size: B
Wattage: 0.750 kW
Horsepower: 1
Phase: 1
Wattage: 0.750 kW
Type: Filter, EMC
Size: B

Customer Reviews

No reviews for this product
(0)