This product may not be available in all locations.
Power Relay, Open, 40A, 300VAC, 240VAC Coil, 2PDT, Type AA
Item #:
690083
Cat #:
9575H3B000
UPC:
782114785744
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 240V AC Coil.
Overview
Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 240V AC Coil.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114785744, 9575H3B000
Specifications
Mounting: | Panel |
Type: | DPDT, Power Relay |
Poles: | 2 |
Volts AC Control: | 240 |
Amps: | 5, 40 |
Mounting: | Panel |
Poles: | 2 |
Amps: | 5, 40 |
Type: | DPDT, Power Relay |
Volts AC Control: | 240 |
Customer Reviews
No reviews for this product
(0)