Deep Strut 14GA 1-5/8X1-5/8 10FT EG STL
Item #: 69007
Cat #: A1400-10EG
UPC: 616013099162
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Electro-Galvanized Steel
Overview
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Electro-Galvanized Steel
Also known as: 616013099162, A1400-10EG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Electro-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Electro-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)