Fuse Clip Kit, 30A, Type R Fuses

Item #: 69005

Cat #: 1401-N50

UPC: 611320268959

Documents & Guides
Fuse Clip Kit, 30 Amp,Type R Fuses
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Clip Kit, 30 Amp,Type R Fuses
Fuse Clip Kit, Fuse Class Type R Fuse Clips, 250, 30A
Also known as: 611320268959, 1401-N50

Specifications

Type: Fuse Clips, Rejection
Amps: 30
Volts AC: 250
Amps Range: 0 - 30
Type: Fuse Clips, Rejection
Volts AC: 250
Amps: 30
Amps Range: 0 - 30

Customer Reviews

No reviews for this product
(0)