This product may not be available in all locations.
3
more

Control Transformer, 1000VA, 208/230/480 - 115, Type T, 1PH, Open
Item #: 690023
Cat #: 9070T1000D20
UPC: 785901039280
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, Type T, 1 KVA, 208/230/460 Volt Primary, 115 Volt Secondary, Open
Overview
Transformer, Industrial Control, Type T, 1 KVA, 208/230/460 Volt Primary, 115 Volt Secondary, Open
Also known as: 785901039280, 9070T1000D20
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 1kVA |
Secondary Voltage: | 115 |
Primary Voltage: | 230 |
Type: | Industrial Control, Transformer |
Volt Amps: | 1kVA |
Primary Voltage: | 230 |
Phase: | 1 |
Secondary Voltage: | 115 |
Customer Reviews
No reviews for this product
(0)