Label,THT,B498,0.5x0.75,Wht,5000 LBL/RL

Item #: 690

Cat #: THT-88-498-5

UPC: 662820626831

Sign In or Register to view pricing and more.
CleanLiftÖ Open 3" Core Repositionable Vinyl Cloth Labels - White. Brand Name: Brady«. Type: Label. Special Features: High Adhesion, Low Profile. Application: Barcode Labeling, Cable & Wire Marking, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: White. Material: Brady B-498 Vinyl Coated Fabric. Height: 0.75 IN. Width: 0.5 IN. Thickness: 0.0073 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 175 DEG F. Printer Type: BBP«81 Label Printer, BRADY 1244 Series Label Machine, BRADY 1344 Series Label Machine, BRADY 2461 Series Label Machine, BRADY IP« Series Label Printer, BRADY MVP Plus Series, BRADY X Plus II Series Label Machine, TAGUSÖ Thermal Transfer Printer. Labels per Package: 5000. Wire Size: 0.1 in to 0.24 in Diameter. Print-On Area: 0.75 in H x 0.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R4800, R6000, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Repositionable Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 62683.

Overview

CleanLiftÖ Open 3" Core Repositionable Vinyl Cloth Labels - White. Brand Name: Brady«. Type: Label. Special Features: High Adhesion, Low Profile. Application: Barcode Labeling, Cable & Wire Marking, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: White. Material: Brady B-498 Vinyl Coated Fabric. Height: 0.75 IN. Width: 0.5 IN. Thickness: 0.0073 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 175 DEG F. Printer Type: BBP«81 Label Printer, BRADY 1244 Series Label Machine, BRADY 1344 Series Label Machine, BRADY 2461 Series Label Machine, BRADY IP« Series Label Printer, BRADY MVP Plus Series, BRADY X Plus II Series Label Machine, TAGUSÖ Thermal Transfer Printer. Labels per Package: 5000. Wire Size: 0.1 in to 0.24 in Diameter. Print-On Area: 0.75 in H x 0.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R4800, R6000, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Repositionable Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 62683.
Also known as: 662820626831, THT-88-498-5

Specifications

Width: 3/4 in
Type: Permanent, Label
Length: 1 in
Material: Vinyl
Color: White
Width: 3/4 in
Length: 1 in
Color: White
Type: Permanent, Label
Material: Vinyl

Customer Reviews

No reviews for this product
(0)