
Shallow Strut w/ Half Slots, 9/16 x 1-1/8 in S
Item #: 68998
Cat #: B1200HS-10
UPC: 616013104200
Documents & Guides
Half Slotted Metal Shallow Strut, 9/16 x 1-1/8 in Slots, 2 in Spacing, 12 ga THK, 10 ft L
Sign In or Register to view pricing and more.
Overview
Half Slotted Metal Shallow Strut, 9/16 x 1-1/8 in Slots, 2 in Spacing, 12 ga THK, 10 ft L
Also known as: 616013104200, B1200HS-10
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Gold Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Gold Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)