Halogen Lamp, B11, 40W, 120V

Item #: 689963

Cat #: BC40B11/E12/EV/CL-120V-6/2-TP

UPC: 046677419202

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 40 Watt, 120 Volt, Color Rendering Index: 100, Candelabra Screw, Average Life: 3,000 H, Finish: Clear, Colortemp: 2,900 K, Light Output: 540 Lumens, Gasfill Or Vaccum: Gasfill

Overview

Halogen Lamp, 40 Watt, 120 Volt, Color Rendering Index: 100, Candelabra Screw, Average Life: 3,000 H, Finish: Clear, Colortemp: 2,900 K, Light Output: 540 Lumens, Gasfill Or Vaccum: Gasfill
Also known as: 046677419202, BC40B11/E12/EV/CL-120V-6/2-TP

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 540
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Halogen
Base: Candelabra Screw (E12)
Color Temperature: 2900 (Warm White)
Lumens: 540
Volts AC: 120
Wattage: 40
Base: Candelabra Screw (E12)
Color: Clear
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)