Fuse Clip Kit, 30-100A, 250VAC, 30-60A, 600VAC, Type R Fuses

Item #: 68996

Cat #: 1401-N51

UPC: 611320268966

Documents & Guides
Fuse Clip Kit, 30 - 100 Amp, 250 Volt AC, 30 - 60 Amp, 600 Volt AC, Type R Fuses
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Clip Kit, 30 - 100 Amp, 250 Volt AC, 30 - 60 Amp, 600 Volt AC, Type R Fuses
1494F, 1494C, 1494F, 1494G, 1494V Legacy Fused Disconnect Switch Accessories
Also known as: 611320268966, 1401-N51

Specifications

Class: R
Volts AC: 250, 600
Type: Fuse Clip Kit
Amps Range: 30 - 100, 30 - 60
Class: R
Type: Fuse Clip Kit
Volts AC: 250, 600
Amps Range: 30 - 100, 30 - 60

Customer Reviews

No reviews for this product
(0)