Blank Wallplate, 2-Gang, 302 Stainless Steel, Oversize

Item #: 6899

Cat #: 84125-40

UPC: 078477204115

Documents & Guides
2-Gang, No Device Blank Wallplate, Oversized, 302 Stainless Steel, Box Mount - Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, No Device Blank Wallplate, Oversized, 302 Stainless Steel, Box Mount - Stainless Steel.
2-Gang No Device Blank Wallplate, Oversized, Box Mount, Stainless Steel
Also known as: 078477204115, 84125-40

Specifications

Type: Blank Plate
Gangs: 2
Mounting: Box
Material: Stainless Steel
Size: Oversized
Color: Stainless
Type: Blank Plate
Mounting: Box
Size: Oversized
Gangs: 2
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)