Shallow Strut w/ Elongated Holes, Steel, 1-5/8" W x 13/16" D x 10' L

Item #: 68989

Cat #: B1200HS-10PG

UPC: 616013104231

Documents & Guides
Shallow Strut w/ Elongated Holes, Steel, Pre-Galvanized, 12 Gauge, 1-5/8 In Wide, 13/16 In High, 10 Ft. Long, 9/16 In x 1-1/8 In Elongated Holes (2 In Centers)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shallow Strut w/ Elongated Holes, Steel, Pre-Galvanized, 12 Gauge, 1-5/8 In Wide, 13/16 In High, 10 Ft. Long, 9/16 In x 1-1/8 In Elongated Holes (2 In Centers)
Also known as: 616013104231, B1200HS-10PG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)