Timing Relay, Single Function, One Shot, 1 NO/NC Contact

Item #: 68978

Cat #: 700-FED3TU23

UPC: 662468891370

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, Single Function, One Shot, 1 Normally Open, 1 Normally Closed Contact, 6 Time Range Settings, 0.05 Seconds2 - 10 Hour, 24 - 240 Volt AC, 24 - 48 Volt DC

Overview

Relay, Timing, Single Function, One Shot, 1 Normally Open, 1 Normally Closed Contact, 6 Time Range Settings, 0.05 Seconds2 - 10 Hour, 24 - 240 Volt AC, 24 - 48 Volt DC
Also known as: 662468891370, 700-FED3TU23

Specifications

Poles: 2
Type: Timing Relay, One Shot
Mounting: DIN Rail
Range: 0.050 sec - 10 hr
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Poles: 2
Mounting: DIN Rail
Volts AC Control Range: 24 - 240
Type: Timing Relay, One Shot
Range: 0.050 sec - 10 hr
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)