
12 AWG THHN/THWN-2 Stranded Copper, Green, 500'
Item #: 68955
Cat #: THHN12STRGRN500RL
UPC: 048243229406
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Reel
Sign In or Register to view pricing and more.
No associated products found.
Overview
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243229406, THHN12STRGRN500RL
Specifications
Color: | Green |
Length: | 500 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Gauge: | 12 |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)