I/O Module, Analog Individually Isolated, Input, 8 Channel

Item #: 689538

Cat #: 1756-IF8I

UPC: 885630245409

Sign In or Register to view pricing and more.
I/O Module, Analog Input, 8 Isolated Points, Current, Current Sourcing and Voltage (36 Pin)

Overview

I/O Module, Analog Input, 8 Isolated Points, Current, Current Sourcing and Voltage (36 Pin)
ControlLogix® analog I/O modules include input, output, and combination modules. They also include on-board data alarming and provide real-time channel sampling. Allen-Bradley® catalog item 1756-IF8I from Rockwell Automation® is a ControlLogix analog input module with eight isolated points. It has 36 pins and is current sourcing and voltage.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 885630245409, 1756-IF8I

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Type: I/O Module
Mounting: Chassis
Type: I/O Module
Family / Style: ControlLogix

Customer Reviews

No reviews for this product
(0)