5" PVC 90° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 689535

Cat #: UA9FPB

UPC: 034481196778

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481196778, UA9FPB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Type: Schedule 40
Diameter: 5 in
Angle: 90°
Color: Gray
Material: PVC
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)