TMPR RESIST DUP COM REC

Item #: 689516

Cat #: TCR15-GY

UPC: 078477655313

Sign In or Register to view pricing and more.
Documents & Guides
TMPR RESIST DUP COM REC

Overview

TMPR RESIST DUP COM REC
15A 125V NEMA 5-15R 2P 3W Tamper-Resistant. Narrow Body Duplex Receptacle. Straight Blade. Commercial Grade. Self Grounding. Side Wired. Steel Strap - Gray
Also known as: 078477655313, TCR15-GY

Specifications

Color: Gray
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R, WD-1, WD-6
Mounting: Wallplate
Color: Gray
Material: Thermoplastic
Mounting: Wallplate
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)