Emergency stop switching off, XB5, plastic, red mushroom 40mm, 22mm trigger latching push-pull, 1NC

Item #: 689499

Cat #: XB5AT842

UPC: 785901980520

Sign In or Register to view pricing and more.
Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching push-pull, 1NC

Overview

Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching push-pull, 1NC
This Harmony XB5, emergency stop / shutdown 40mm mushroom head modular red push button operates with a latched push-pull mechanism and uses screw-clamp terminals. This emergency stop / shutdown button, also called EMS (Emergency Machine Stop) and EMO (Emergency Off) is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901980520, XB5AT842

Specifications

Mounting: Panel
Color: Red
Amps: 10
Size: 22.5 mm
Type: Keyed, 2 Position, Selector Switch
Poles: 1
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Type: Keyed, 2 Position, Selector Switch
Standards: California Proposition 65
Color: Red
Size: 22.5 mm
Poles: 1

Customer Reviews

No reviews for this product
(0)