1-5/8" x 1-5/8" x 10' Strut with Half-Slots, Steel, Electro-Galvanized

Item #: 68943

Cat #: A1200HS-10EG

UPC: 616013088173

Documents & Guides
SuperDeep Strut Half Slotted Metal Channel, 9/16 x 1-1/8 IN Slots, 2 IN Spacing, 12 ga THK, 10 ft L
Sign In or Register to view pricing and more.

No associated products found.

Overview

SuperDeep Strut Half Slotted Metal Channel, 9/16 x 1-1/8 IN Slots, 2 IN Spacing, 12 ga THK, 10 ft L
Channel available in Solid, Half Slot, Punched, Slotted and Knockout configurations.
Also known as: 616013088173, A1200HS-10EG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Electro-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Electro-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)