Disconnect Switch, Fused, TeSys GS, 3P, 200A, Class J, UL

Item #: 689413

Cat #: GS2MU3N

UPC: 785901548867

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, TeSys GS, 3-Pole, 200 Amp, 600 Volt AC, Class J, UL

Overview

Disconnect Switch, Fused, TeSys GS, 3-Pole, 200 Amp, 600 Volt AC, Class J, UL
TeSys GS fuse switch-disconnector, 3 poles (3P), 200A/750V, to be used with class J fuse links up to 200A, for motor applications up to 100kW@400V AC-23. To be equipped with an external front side mounting operating handle GS2AH (several models available). Screw terminals to be equipped with upstream and downstream 3P terminal shrouds GS1AP43 (to be ordered separately), it provides high short circuit current rating 200kA@600V. Add-on auxiliary contact modules, front mounting GS1AM (early-break and position signaling), side mounting GS1AN (position signaling) can complete the assembly (to be ordered separately). UL/CSA certified, Green Premium compliant (RoHS/REACh).
Also known as: 785901548867, GS2MU3N

Specifications

Type: Disconnect Switch, Fused
Amps: 200
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Type: Disconnect Switch, Fused
Volts DC: 250
Standards: California Proposition 65
Amps: 200
Volts AC: 600

Customer Reviews

No reviews for this product
(0)