Locking Cover, For 22.5mm Maintained Mushroom Operator

Item #: 68940

Cat #: 800F-AML2

UPC: 781180471780

Sign In or Register to view pricing and more.
Documents & Guides
Locking Cover, for 22.5 mm Maintained Mushroom Operator, 1 per Package

Overview

Locking Cover, for 22.5 mm Maintained Mushroom Operator, 1 per Package
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-AML2 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180471780, 800F-AML2

Specifications

Type: 10 TPI, Reciprocating Saw Blade
Family / Style: 800F
Length: 9 in
Type: 10 TPI, Reciprocating Saw Blade
Length: 9 in
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)