SMT Open Style Control Transformer, 220-480 PV, 110-120 SV, 3 kVA

Item #: 68936

Cat #: T3000

UPC: 783472150601

Sign In or Register to view pricing and more.
Documents & Guides
SMT Open Style Control Transformer, 220-480 PV, 110-120 SV, 3 kVA, 50/60 Hz, 3 Phase

Overview

SMT Open Style Control Transformer, 220-480 PV, 110-120 SV, 3 kVA, 50/60 Hz, 3 Phase
The SMT series is economical and compact with traditional open wound varnished coils. Ratings are from 1 KVA through 5 KVA with Class 180°C insulation system and 115°C rise under full load. SMT transformers provide excellent cost benefits with NEMA regulation characteristics and electrical performance specifications.
Also known as: 783472150601, T3000

Specifications

Phase: 1
Secondary Voltage: 120, 115, 110
Volt Amps: 3kVA
Primary Voltage: 220/440, 230/460
Phase: 1
Volt Amps: 3kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440, 230/460

Customer Reviews

No reviews for this product
(0)