Deep Strut, Elongated Holes, Steel, Gold

Item #: 68935

Cat #: A1200HS-10

UPC: 616013100202

Documents & Guides
Deep Strut, 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Gold, Electro-Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut, 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Gold, Electro-Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Also known as: 616013100202, A1200HS-10

Specifications

Height: 1 5/8 in
Gauge: 12 AWG
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Material: Steel
Width: 1-5/8 in
Gauge: 12 AWG
Length: 10 ft
Finish: Gold Galvanized

Customer Reviews

No reviews for this product
(0)