Contact Cartridge, Standard, 1NO or 1NC, 10A, 600V AC/DC

Item #: 68934

Cat #: 700-CP1

UPC: 662073602200

Documents & Guides
Contact Cartridge, Standard, 1 Normally Open or 1 Normally Closed, 10 Amp, 600 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contact Cartridge, Standard, 1 Normally Open or 1 Normally Closed, 10 Amp, 600 Volt AC/DC
Also known as: 662073602200, 700-CP1

Specifications

Amps: 10
Mounting: Device
Volts DC: 600
Poles: 1
Type: Standard, Contact Cartridge
Volts AC: 600
Amps: 10
Volts DC: 600
Type: Standard, Contact Cartridge
Mounting: Device
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)