Locking Attachments for 22.5mm, Knob Selector Switch, Left Lock

Item #: 68929

Cat #: 800F-ASL2L

UPC: 781180471797

Documents & Guides
Locking Attachment, for 22.5 mm Knob Selector Switch, Left Locking
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Attachment, for 22.5 mm Knob Selector Switch, Left Locking
Also known as: 781180471797, 800F-ASL2L

Specifications

Size: 22.5 mm
Type: Locking Attachment, Selector Switch
Family / Style: 800F
Size: 22.5 mm
Family / Style: 800F
Type: Locking Attachment, Selector Switch

Customer Reviews

No reviews for this product
(0)