90W PAR38 Halogen Lamp, Clear

Item #: 689279

Cat #: S4675

UPC: 045923046759

Sign In or Register to view pricing and more.
Documents & Guides
90 Watt; Halogen; PAR38; Clear; 2500 Average rated hours; 1310 Lumens; Medium Side Prong Base; 120 Volt

Overview

90 Watt; Halogen; PAR38; Clear; 2500 Average rated hours; 1310 Lumens; Medium Side Prong Base; 120 Volt
Also known as: 045923046759, S4675

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 1310
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Medium Side Prong
Wattage: 90
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Color: Clear
Color Rendering Index (CRI): 100
Wattage: 90
Dimmable: Yes
Lumens: 1310
Volts AC: 120
Base: Medium Side Prong
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)