M18™ ROVER™ Flood Light (Tool-Only)

Item #: 689278

Cat #: 2361-20

UPC: 045242300655

Documents & Guides
M18™ ROVER™ Flood Light (Tool-Only), Output: 1100 Lumens, Weight: 4.08 lbs, Power Requirements: M18 Battery, Up to 10 Hours Run Time with 5aH Battery (Sold Separately)
Sign In or Register to view pricing and more.

No associated products found.

Overview

M18™ ROVER™ Flood Light (Tool-Only), Output: 1100 Lumens, Weight: 4.08 lbs, Power Requirements: M18 Battery, Up to 10 Hours Run Time with 5aH Battery (Sold Separately)
Powered by M18™ batteries, the Milwaukee® 2361 - 20 M18™ LED flood light provides best in class light output, functionality and durability. Using 8 high quality LEDS, the flood light provides 1,100 lm and up to 1,300 lux. A compact and lightweight, roll cage design and replaceable, impact resistant lens ensure the 2361-20 can stand up to the toughest working conditions. The octagonal shape allows the light to be used at multiple angles while the multiple hanging feature provide hands free use. The Milwaukee® M18™ LED flood light carries a limited lifetime LED warranty.
Also known as: 045242300655, 2361-20, drop light, lantern

Specifications

Type: Work Light, LED
Lumens: 1500, 1100
Type: Work Light, LED
Lumens: 1500, 1100

Customer Reviews

No reviews for this product
(0)