Angle Grinder, 4 1/2", Paddle, No Lock

Item #: 689262

Cat #: 6146-31

UPC: 045242241514

Sign In or Register to view pricing and more.
Documents & Guides
Angle Grinder, 4 1/2", Paddle, No LockAngle Grinder, 4 1/2", Paddle, No Lock, 11A, Cord Length: 8', Spindle: 5/8"-11

Overview

Angle Grinder, 4 1/2", Paddle, No LockAngle Grinder, 4 1/2", Paddle, No Lock, 11A, Cord Length: 8', Spindle: 5/8"-11
The 11 Amp 4-1/2" Small Angle Grinder (Paddle, No-Lock) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6146-31 is the perfect match for industrial users. Milwaukee's Electronic Advantage includes Overload Protection to maximize motor life, an Electronic Clutch that extends tool life and helps prevent bind-up, Line Lock-Out that prevents automatic start-up after power loss, and Soft Start. Featuring a 100% tool-free design, this Grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Also known as: 045242241514, 6146-31

Specifications

Amps: 11
Length: 8 in
Amps: 11
Length: 8 in

Customer Reviews

No reviews for this product
(0)