SQD 7RL102 TRANSFORMER CURRENT

Item #: 689228

Cat #: 7RL102

UPC: 785901709343

Sign In or Register to view pricing and more.
Documents & Guides
TRANSFORMER CURRENT 1000:5

Overview

TRANSFORMER CURRENT 1000:5
Also known as: 785901709343, 7RL102

Specifications

Type: Pilot Device, Contact Block, 1 N.C.
Amps: 10
Poles: 1
Material: Plastic
Volts AC: 600
Size: 22.500 mm
Standards: California Proposition 65
Type: Pilot Device, Contact Block, 1 N.C.
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Amps: 10
Material: Plastic
Size: 22.500 mm

Customer Reviews

No reviews for this product
(0)