Breaker, Molded Case, 100A, 3P, 600VAC, Trip Unit AIC Rating

Item #: 689187

Cat #: 140G-HTF3-D10

UPC: 885630443362

Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, Trip Unit AIC Rating, Adjustable Thermal/Magnetic Rating
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, Trip Unit AIC Rating, Adjustable Thermal/Magnetic Rating
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630443362, 140G-HTF3-D10

Specifications

Poles: 3
Type: Trip Unit, Breaker; Molded Case
Amps: 100
Size: H Frame
Volts AC: 600
Poles: 3
Amps: 100
Volts AC: 600
Type: Trip Unit, Breaker; Molded Case
Size: H Frame

Customer Reviews

No reviews for this product
(0)